
Jobber Length Drill Set
Mfr # KFD26J-SET
Zoro # G507786510
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 Inches
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFD26J-SET
Zoro #
G507786510
UPC #
887861039338
Country of Origin
China
Dimensions
Overall Length
6 Inches
Depth
6 Inches
Size
Set
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Round
Number of Pieces
26
Description
KFD Jobber Length Drill Set, 2Flute Heavy Duty, Imperial System of Measurement, A Minimum Drill Bit Size, Z Maximum Drill Bit Size, 135 deg Drill Point Angle, 26 Piece, Specifications Round Shank, Right Hand, Split Point, HSS, BlackGold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.