Zoro Homepage

Jobber Length Drill Set

  • Mfr # KFDMM12.50

  • Zoro # G007786485


product price: $14.39
/ea

Key Features

Overall Length
151.00mm
Drill Bit Size
12.50mm
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDMM12.50
Zoro #
G007786485
UPC #
887861187015
Country of Origin
China

Dimensions

Overall Length
151.00mm
Drill Bit Size
12.50mm

Details

Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Round

Description

KFD Jobber Length Drill, Heavy Duty, Series KFDMM, Metric, 125 mm Drill Size Metric, 04921 in Drill Size Decimal Inch, 151 mm Overall Length, 114 mm Cutting Depth, 2 Flutes, 114 mm Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Metal and Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.