
Jobber Length Drill Set
Mfr # KFDY
Zoro # G707786532
product price: $10.25
/eaKey Features
Overall Length
5-1/4"
Drill Bit Size
Y
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFDY
Zoro #
G707786532
UPC #
887861036597
Country of Origin
China
Dimensions
Overall Length
5-1/4"
Drill Bit Size
Y
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Round
Description
KFD Jobber Length Drill, Heavy Duty Premium Quality, Series KFD, Imperial, Y Drill Size Letter, 0404 in Drill Size Decimal Inch, 514 in Overall Length, 378 in Cutting Depth, 2 Flutes, 378 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Metal and Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.