Zoro Homepage

Mechanic Length Drill Set

  • Mfr # KFD15ML-SET

  • Zoro # G107786637


product price: $71.45
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Type
Split Point
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD15ML-SET
Zoro #
G107786637
UPC #
887861039444
Country of Origin
China

Details

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Type
Split Point
Number of Flutes
2

Description

KFD Mechanic Length Drill Set, 2Flute Heavy Duty Premium Grade, Imperial System of Measurement, 116 in Minimum Drill Bit Size, 12 in Maximum Drill Bit Size, 135 deg Drill Point Angle, 15 Piece, Specifications 3Flat Shank, Right Hand, Split Point, HSS, BlackGold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.