
Silver and Deming Drill, Heavy Duty, Series KFDRSD, 2964 in Drill Size Fraction, 04531 in Drill
Mfr # KFDRSD3/8X29/64
Zoro # G407785415
product price: $10.45
/eaKey Features
Overall Length
5-5/8"
Drill Bit Size
29/64"
Number of Flutes
2
Shank Dia.
1/2"
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFDRSD3/8X29/64
Zoro #
G407785415
UPC #
887861036948
Country of Origin
China
Dimensions
Overall Length
5-5/8"
Drill Bit Size
29/64"
Shank Dia.
1/2"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
3-Flat
Description
KFD Silver and Deming Drill, Heavy Duty, Series KFDRSD, 2964 in Drill Size Fraction, 04531 in Drill Size Decimal Inch, 558 in Overall Length, 4316 in Cutting Depth, 2 Flutes, 4316 in Flute Length, 38 in Shank, RoundReduced Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Other Hard Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.