Silver and Deming Drill, Heavy Duty, Series KFDRSD, 3164 in Drill Size Fraction, 04844 in Drill

  • Mfr # KFDRSD3/8X31/64

  • Zoro # G507785490


product price:  $11.49
/ea

Key Features

Overall Length
5-7/8"
Drill Bit Point Angle
135°
Drill Bit Size
31/64"
Number of Flutes
2
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFDRSD3/8X31/64
Zoro #
G507785490
UPC #
887861036962
Country of Origin
China

Dimensions

Overall Length
5-7/8"
Drill Bit Size
31/64"
Shank Dia.
1/2"

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
3-Flat

Description

KFD Silver and Deming Drill, Heavy Duty, Series KFDRSD, 3164 in Drill Size Fraction, 04844 in Drill Size Decimal Inch, 578 in Overall Length, 438 in Cutting Depth, 2 Flutes, 438 in Flute Length, 38 in Shank, RoundReduced Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Other Hard Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.