101905 CanAm Defender Series Winch Mount - 316 in Steel, BeadBlasted & Powder

  • Mfr # 101905

  • Zoro # G516421969


product price:  $54.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101905
Zoro #
G516421969
UPC #
748252688897
Country of Origin
United States

Description

Brand New inKFI in Winch Mount for the following Can-Am UTV's:Can-Am YearsDefender All '16-25Defender MAX All '17-25Defender PRO All '20-25Defender 6X6 All '20-25Replaced KFI #101305Designed to work with the following winches:KFI: ST17 / A2000 / A2500-R2 / A3000 / U45-R2 / U45w-R2 / SE25 / SE35 / SE45-R2 / SE45w-R2KFI: AM-25 / AM-35 / AS-25 / AS-35KFI: AS-50x / AS-50wxWARN: VRX 25 / VRX 25-S / VRX 35 / VRX 35-S / VRX 45 / VRX 45-SWARN: AXON 35 / AXON 35-S / AXON 45RC / AXON 45 / AXON 45-S / AXON 55 / AXON 55-SWARN: A2000 / A2500 / U2500 / 1.5ci / 2.5ci / 2.5ce / 3.0ci / 3.0ce / 3.0sWARN: RT15 / RT25 / RT30 / XT15 / XT25 / XT30 WARN: RT40 / XT40WARN: Vantage 2000-3000lbs / ProVantage 2500-3500lbsWARN: Vantage 4000lbs / ProVantage 4500lbsRAMSEY: ATV2500 / ATV3000SUPERWINCH: Terra25 / Terra35 / Terra45 / Terra 2500 SR / Terra 3500 SR / Terra 4500 SR / A3500 / LT2000 / UT3000 / LT2500 / LT3000 / LT4000 SR / LT4000ATV / LT4000UTVMILE MARKER: PE2.5 / PE3.5 / VMX2.5 / PE2000 / PE3000 / PE2500 / PE3500MASTER LOCK: 1500lbs #2955ATRequires roller fairlead with a 4.875 in bolt pattern; available if needed ATV-RF.CYCLE COUNTRY: Work Power 1500 and 2500 / PowerMax 2500, 3500BADLAND: 2-Hole Winches Click Here for DetailsBADLAND: Standard Winches Click Here for DetailsBADLAND: WIDE Winches Click Here for DetailsBADLAND: Apex 5500 WideCHAMPION: 2-Hole Winches Click Here for DetailsCHAMPION: ATV 4-Hole Winches Click Here for DetailsCHAMPION: UTV 4-Hole Winches Click Here for DetailsCHAMPION: WIDE Winches Click Here for DetailsKEEPER CORP. TRAKKER: KT2500 / KT3000 / KT2500C / KT3000C / KT4000 / KT4000CKEEPER CORP. TRAKKER: KT2000Requires roller fairlead with a 4.875 in bolt pattern; available if needed #ATV-RF.SMITTYBILT: XRC 2.0Requires roller fairlead with a 4.875 in bolt pattern; available if needed #ATV-RF.Listed models come with incorrect ATV roller fairleads.SMITTYBILT: XRC 3.0 / XRC 4.0XGEAR: X3000 / X40004-Hole Standard 3.00 in x 4.875 in bolt patternVENOM: 2000 / 2500 / 3000 / 3500 / 4000 / 4500 / 5000 Hardcore SeriesAll with 3.00 in x 4.875 in bolt pattern mount-up.All with 3.00 in x 6.600 in bolt pattern mount-up.Traveller: 1078311Traveller: 1078088 / 1078302Requires roller fairlead with a 4.875 in bolt pattern; available if needed #ATV-RF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.