101915 Front Lower 2 in Receiver Hitch - 316 in & 1/4 in Steel, BeadBlasted & Powder

  • Mfr # 101915

  • Zoro # G716468184


product price:  $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101915
Zoro #
G716468184
UPC #
748252688590
Country of Origin
United States

Description

Brand New inKFI in Front Lower 2 in Receiver Hitch for the following Polaris UTV's:Polaris Full-Size Ranger * YearRanger 1000 EPS 2020Ranger 1000 EPS '21-25Ranger 1000 Premium '20-25Ranger Crew 1000 EPS 2020Ranger Crew 1000 EPS 2025Ranger Crew 1000 Premium '20-25Ranger Crew XP 1000Models: EPS/Premium/LE/Trail Boss '19-25Ranger Crew XP 1000Northstar EditionModels: Base / Ultimate / Premium / Trail Boss / Texas '19-25Ranger Crew XP 1000Texas Edition '20-25Ranger XP 1000Models: EPS/Premium/LE/Trail Boss '18-25Ranger XP 1000Northstar EditionModels: Base / Ultimate / Premium / Trail Boss '18-25Ranger XP 1000 Texas Edition '20-21Ranger XP 1000 Texas Edition 2025Ranger XP Kinetic Base / Ultimate / Premium '23-24Bobcat UTV * YearUV34 / 3400 Series '15-Current3600 Series '15-CurrentSupersedes Front Receiver #101510!! Will NOT work with High Lifter Edition !!Specifications:100% .Constructed of 3/16 in and 1/4 in steel.Drilling out larger holes is required on two smaller holesMounts directly to the frameWorks with OEM bumpersRated at 100 lb tongue and 1000 lb towingUnlike all other receiver competitors our receivers are metal bead blasted before they are powder coated for the best possible finish prep.Powder coated black for supreme durability.Complete installation instructions included.All mounting hardware included.Satisfaction guaranteed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.