102020 CanAm Defender Upper Winch Relocation Mount - 3/16 in Steel, BeadBlasted & PowderCoated

  • Mfr # 102020

  • Zoro # G916421965


product price: $86.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102020
Zoro #
G916421965
UPC #
748252681195
Country of Origin
United States

Description

Specifications:100% .Constructed of 3/16 steel.Unlike all other mount competitors, our mounts are metal bead blasted before they are powder coated for the best possible finish prep.Powder coated black for supreme durability.Complete installation instructions included.All mounting hardware included.Satisfaction guaranteed.Roller fairlead and winch not included.Designed to work with the following winches:KFI: ST17 / A2000 / A2500-R2 / A3000 / U45-R2 / U45w-R2 / SE25 / SE35 / SE45-R2 / SE45w-R2KFI: AM-25 / AM-35 / AS-25 / AS-35KFI: AS-50x / AS-50wxWARN: VRX 25 / VRX 25-S / VRX 35 / VRX 35-S / VRX 45 / VRX 45-SWARN: AXON 35 / AXON 35-S / AXON 45RC / AXON 45 / AXON 45-S / AXON 55 / AXON 55-SWARN: A2000 / A2500 / U2500 / 1.5ci / 2.5ci / 2.5ce / 3.0ci / 3.0ce / 3.0sWARN: RT15 / RT25 / RT30 / XT15 / XT25 / XT30 WARN: RT40 / XT40WARN: Vantage 2000-3000lbs / ProVantage 2500-3500lbsWARN: Vantage 4000lbs / ProVantage 4500lbsRAMSEY: ATV2500 / ATV3000SUPERWINCH: Terra25 / Terra35 / Terra45 / Terra 2500 SR / Terra 3500 SR / Terra 4500 SR / A3500 / LT2000 / UT3000 / LT2500 / LT3000 / LT4000 SR / LT4000ATV / LT4000UTVMILE MARKER: PE2.5 / PE3.5 / VMX2.5 / PE2000 / PE3000 / PE2500 / PE3500CYCLE COUNTRY: Powermax 2500, 3500BADLAND: Standard Winches Click Here for DetailsBADLAND: WIDE Winches Click Here for DetailsCHAMPION: Standard Winches Click Here for DetailsCHAMPION: WIDE Winches Click Here for DetailsKEEPER CORP. TRAKKER: KT2500 / KT3000 / KT2500C / KT3000C / KT4000 / KT4000CSMITTYBILT: XRC 3.0 / XRC 4.0XGEAR: X3000 / X40004-Hole Standard 3.00 in x 4.875 in bolt patternVENOM: 2000 / 2500 / 3000 / 3500 / 4000 / 4500 / 5000 Hardcore SeriesAll with 3.00 in x 4.875 in bolt pattern mount-up.All with 3.00 in x 6.600 in bolt pattern mount-up.Traveller: 1078311Traveller: 1078088 / 1078302Requires roller fairlead with a 4.875 in bolt pattern; available if need #ATV-RFPossibly many others with the below standard mounting patterns, call to confirm.4-Hole 3.00 in x 4.875 in bolt pattern with rollers that are 4.875 in bolt pattern4-Hole WIDE 3.00 in x 6.60 in bolt pattern with rollers that are 6.600 in or 6.000 in bolt patternQUADBOSS: RP25 / RP35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.