
106190 Yamaha RMAX Front UTV Plow Mount - 316 in & 1/4 in Grade 50 Steel, Powder
Mfr # 106190
Zoro # G416421953
product price:Â $126.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106190
Zoro #
G416421953
UPC #
748252687890
Country of Origin
United States
Description
Equip your Yamaha Wolverine RMAX with the strength to take on snow and tough terrain using the KFI 106190 Front Plow Mount. This heavy-duty mount is engineered specifically for the RMAX 2 and RMAX 4 models, offering a secure and reliable base for your KFI UTV plow system.Built from high-strength 316 in and 1/4 in Grade 50 American steel, the 106190 mount is designed for maximum durability and resilience under pressure. Its bead-blasted and finished with a tough, black powder coat to resist rust, chips, and corrosion in the harshest winter environments.The KFI 106190 is a direct bolt-on system that installs using your vehicles existing frame mounting points-no drilling or welding required. It sits up high to maintain maximum ground clearance when not in use and detaches quickly for off-season storage.Key Features:Vehicle Fitment: Yamaha Wolverine RMAX 2 and RMAX 4 all model years - verify fitment before purchaseMaterial: Constructed from 316 in and 1/4 in Grade 50 high-strength steelFinish: Black powder-coated after bead blasting for superior durability and corrosion resistanceInstallation: Easy bolt-on install-no cutting, drilling, or modifications requiredDesign: Compatible with KFI UTV plow systems; maintains ground clearance when plow is detachedWhether you're clearing driveways, trails, or work sites, the KFI 106190 mount ensures your plow stays locked in and ready for whatever winter throws your way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.