106245 Tier2 UTV Plow Mount Kit - PowderCoated Grade 50 Steel, Hardware Included

  • Mfr # 106245

  • Zoro # G316421954


product price:  $99.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106245
Zoro #
G316421954
UPC #
748252676993
Country of Origin
United States

Description

The KFI 106245 UTV Plow Mount is built tough to handle serious winter workloads. Designed for Tier 2 UTV applications, this mount offers a precision fit and outstanding strength for your snow plowing setup. Whether you're clearing driveways, trails, or commercial lots, the 106245 delivers unmatched reliability and durability.Constructed from 3/16 in and 1/4 in Grade 50 steel, this mount is engineered to take a beating without compromise. Its bead-blasted and finished with a high-quality black powder coat to resist rust and corrosion even in the harshest conditions. The mount is designed to integrate seamlessly with KFI UTV push tubes and plow blades, providing a solid, secure connection thats ready for heavy-duty action.Installation is straightforward thanks to its vehicle-specific design-no cutting, welding, or guesswork required. All hardware is included, and the bracket system is designed to work with factory frame points for a secure, bolt-on install.Key Features:Fitment: Tier 2 UTV models check KFIs fitment guide for specific vehiclesMaterial: Made from heavy-duty 3/16 in and 1/4 in Grade 50 steelFinish: Durable black powder coat over a bead-blasted surface for superior corrosion resistanceMounting: Bolt-on design uses existing frame points; includes all required installation hardwareCompatibility: Works with KFI UTV push tubes and plow systemsWhen you need a rugged and reliable plow mount to power through winter, the KFI 106245 is the professionals choice.The KFI 106245 UTV Plow Mount is built tough to handle serious winter workloads. Designed for Tier 2 UTV applications, this mount offers a precision fit and outstanding strength for your snow plowing setup. Whether you're clearing driveways, trails, or commercial lots, the 106245 delivers unmatched reliability and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.