Shop KFI
Create Account
106248 48 in DualSided Steel Wear Bar - 3/16 in Grade 50, PowderCoated, 2Piece Design
- Mfr # 106248
- Zoro # G316422937
product price:Â
$
40.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106248
- Zoro #
- G316422937
- UPC #
- 748252681997
- Country of Origin
- United States
Description
The KFI 106248 Replacement Wear Bar is engineered for strength, longevity, and reliable plow performance in harsh winter conditions. Designed specifically for 48-inch KFI snow plow blades, this wear bar is constructed from 3/16 in Grade 50 steel, providing superior durability and impact resistance during heavy-duty snow removal.Its dual-sided design allows the bar to be flipped when one edge is worn down, effectively doubling its lifespan. Each wear bar is bead-blasted to ensure a smooth surface finish and powder-coated for maximum protection against corrosion, rust, and damage from snow, ice, and road salt.The KFI 106248 comes pre-drilled for quick, hassle-free installation, making it an ideal direct replacement for worn or damaged wear bars. Proudly made in the this part is built to meet KFIs rigorous quality standards for long-lasting performance.Key Features:Length: 48 inches - fits 48 in KFI plow bladesMaterial: 3/16 in Grade 50 steel for strength and durabilityDual-sided design - flip over for extended wear lifeBead-blasted and powder-coated for corrosion resistance and durabilityPre-drilled holes for easy, direct bolt-on installation for trusted quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.