106410 ArcticCat/Tracker ATV MidMount Plow Mount - 316 in & 1/4 in Grade 50 Steel, Powder

  • Mfr # 106410

  • Zoro # G416421960


product price:  $89.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106410
Zoro #
G416421960
UPC #
748252676795
Country of Origin
United States

Description

KFI ATV Plow Mount Application ChartArctic Cat ATV Model * Year600 Alterra 22-24600 Alterra TRV 23-24700 ALLTERRA TRV 4x4 '17-22Tracker ATV Model * Year600 Base / EPS / EPS LE 22-24Specifications:100% Designed for the #105000 ATV push tube with pin up widths of 14.50 in Center on Center using 3/8 in Pin see image exampleConstructed of 3/16 in and 1/4 in Grade 50 steelUnlike all other competitors mounts are metal bead blasted before they are powder coated for the best possible finish prep.Powder coated black for supreme durability.Very easy to install.All mounting hardware included.Complete installation instructions included.Satisfaction guaranteed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.