106485 Polaris Ranger XP 1000 High-Lifter/Big Game Front Plow & 2 in Receiver MountBlade

  • Mfr # 106485

  • Zoro # G116421949


original price: $99.95
5% off
new price: $94.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106485
Zoro #
G116421949
UPC #
748252680396
Country of Origin
United States

Description

KFI Application ChartPolaris Full-Size Ranger * Year NOTESRanger Crew XP 1000Big Game Edition '21-22 JRanger Crew XP 1000High Lifter Edition '17-20 C & JRanger Crew XP 1000High Lifter Edition '21-22 JRanger Crew XP 1000Waterfowl Edition '21-22 JRanger Crew XP 1000Waterfowl Edition 2025 JRanger XP 900 High Lifter Edition 2016 C & JRanger XP 1000 Big Game Edition '21-22 JRanger XP 1000 High Lifter Edition '17-20 C & JRanger XP 1000 High Lifter Edition '21-22 JRanger XP 1000 Waterfowl Edition '21-22 JNOTES: C: May Require DrillingJ: For use as a plow mount it will Require a KFI 2 in Leveling Kit #106322 New Tubes #106300 or #105700 old Tubes #105635 UTV Model Specific Plow Mount /Lower 2 in Receiver Specifications:100% Integrated 2 in Lower Receiver for versatile functionalityFront Lower Plow Mount System: Allows for easy attachment and removal of the plow.Uses Two Standard 5/8 in Hitch Pins for Secure Connection comes with push tubesPlate Material: Constructed from 1/4 in thick grade 50 steel for durability and strength.Plow Mounting Tabs: Made from 1/4 in thick grade 50 steel to ensure a secure fit.Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish.Powder Coated Black: Ensures supreme durability and corrosion resistance.Installation: Comes with complete instructions for hassle-free installation.All Necessary Hardware Included: Provides all the mounting hardware needed for installation.Satisfaction Guaranteed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.