
Shop KFI
106625 CanAm Outlander ATV MidMount Plow Mount - 3/16 in & 1/4 in Grade 50 Steel, Powder
Mfr # 106625
Zoro # G216421962
product price:Â $89.95
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
106625
Zoro #
G216421962
UPC #
748252685995
Country of Origin
United States
Description
KFI ATV Plow Mount Application Chart Can-Am ATV Model * YearOutlander 500 23-24Outlander 500 MAX 23-24Outlander 700 23-24Outlander 700 MAX 23-24Outlander PRO HD5 '23-24Outlander PRO XU HD5 '23-24Outlander PRO HD7 '23-24Outlander PRO XU HD7 '23-24Specifications:100% Designed for the #105000 ATV push tube with pin up widths of 14.50 in Center on Center using 3/8 in Pin see image exampleConstructed of 3/16 in and 1/4 in Grade 50 steelUnlike all other competitors mounts are metal bead blasted before they are powder coated for the best possible finish prep.Powder coated black for supreme durability.Very easy to install.All mounting hardware included.Complete installation instructions included.Satisfaction guaranteed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.