Shop KFI
Create Account
115037R Flex Blade 50 in DualSided Wear Bar - 316 in Grade 50 Steel, Powder
- Mfr # 115037-R
- Zoro # G316422944
product price:Â
$
39.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115037-R
- Zoro #
- G316422944
- UPC #
- 748252658999
- Country of Origin
- United States
Description
Enhance the longevity and performance of your KFI Flex Blade system with the KFI 115037-R Replacement Wear Bar, engineered specifically for 50 in Flex Blades. Constructed from high-strength 3/16 in Grade 50 steel, this dual-sided wear bar delivers exceptional durability and extended service life even under harsh plowing conditions.The bar is precision cut and shot-blasted for optimal surface preparation before being powder-coated to provide maximum resistance against corrosion, abrasion, and weather damage. Its dual-edge design allows for flipping once one side wears down, offering you double the use and value.Perfect for snow removal tasks on driveways, sidewalks, and parking areas, the 115037-R is a direct-fit replacement part to KFI's strict quality standards. It comes ready to install with pre-drilled holes and is compatible with your existing KFI mounting hardware.Key Features:Designed to fit KFI 50 in Flex Blade systemsMade from 3/16 in Grade 50 steel for superior strengthDual-sided wear bar allows extended usePowder-coated finish for enhanced corrosion resistancePre-drilled and ready for installation with precision and quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.