CondtCarrierKt, Gray, Almnm, 4-31/32"W, 6"H
- Mfr # CC400
- Zoro # G6074113
Key Features
Specifications
Details
- MFR #
- CC400
- Zoro #
- G6074113
- UPC #
- 724920101592
- Country of Origin
- China
- Item
- Conduit Carrier Kit
- Number of Pieces
- 4
- Includes
- 4 in Conduit Cap, Saddle, U-Bolt, Cover Assembly, Hardware Kit, PVC Not Included
- Compatible Product Type
- Truck Boxes
- Product Type
- Conduit Carrier
- Features
- Build to Any Length Needed, Spring-Loaded Latching Mechanism, For Use with Any 4 in PVC Pipe
- Material
- Aluminum
- Color
- Gray
- Shell Material
- Aluminum
- Wire Color
- Gray
Dimensions
- Overall Width
- 4 in
- Overall Height
- 6 in
- Fits Chest Size
- Build to Any Length Needed, Spring-Loaded Latching Mechanism, For Use with Any 4 in PVC Pipe
Description
Buyers Products PVC Conduit Carrier Kit is designed to mount on ladder racks and can be adjusted to build a carrier to any length. Its cast aluminum cap has a spring-loaded latching mechanism that allows easy access to the conduit. A neoprene gasket on the door seals the PVC to keep the interior dry. For added security, the ends have pre-drilled padlock tabs (padlock not included).
Available to fit 4 in., 6 in., or 8 in. diameter PVC, the PVC Conduit Carrier Kit includes everything needed for fast installation.
Product Common Use: Contractors, Ladder Racks, Electricians, Plumbers
•Easily access conduit with a spring-loaded latching mechanism.
•Lock and secure conduit by adding a padlock to the pre-drilled tabs on carrier cap (padlock not included).
•Includes everything you need to build and mount a conduit carrier.
•Build to any length needed.
•Conduit pipe sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.