Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2500lb Assault Series ATV Winch, Steel Cable, Mini-Rocker Switch

  • Mfr # AM-25

  • Zoro # G516376474


product price: $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-25
Zoro #
G516376474
UPC #
748252668790
Country of Origin
United States

Description

Winch Details:Whether its on a winding trail, plowing snow or deep in the mud, a reliable winch is the most important accessory a rider can have. Equip your ATV, UTV or SxS with a KFI WINCH and feel confident you can pull yourself out of any situation. This 2500lb ATV Assault Series winch features Metal Cable, Cable Hook Stopper, a dynamic and mechanical braking system, Water Resistant seals to keep the elements out, a standard 4-hole mounting design and a heavy duty all metal turn clutch. The KFI AM-25 Assault Winch comes with everything you need other than an ATV model specific winch mount. Everything shown is included along with detailed installation instructions and hardware to mount your winch to a model specific ATV winch mount.AM-25 SpecificationsModel AM-25 Assault SeriesRated Line Pull 2500 lbs.Motor 12V DC, 1.07 hp Permanent MagnetGear Ratio 180:1Gear/Transmission All-metal Planetary Gear DriveBrake Dynamic and MechanicalClutch free spooling All Metal Cam Activated FreespoolDrum Size 1.75'' D x 2.76'' LSteel Cable 3/16'' D x 45.9' LFairlead Multi-directional POM RollerControl Deluxe Handlebar-Mounted Mini-Rocker Control SwitchWinch Dimensions 13.5'' L x 4.44'' D x 4.76'' HMount Plate Fairlead Mount Only A Model Specific Mount is necessary for your make and model ATVMounting Bolt Pattern 3.00'' x 4.88'' 4-HoleRecommended Battery 12 Amp/hour minimumWinch Weight 25.1 lbs. complete kitCertification CE Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.