Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3500lb Assault Winch, synthetic cable, waterproof, remote control, tough gear

  • Mfr # AS-35

  • Zoro # G416376468


product price: $385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-35
Zoro #
G416376468
UPC #
748252669292
Country of Origin
United States

Description

KFI AS-35 Assault Series 3500 lb Winch Whether you're navigating rugged trails, plowing snow, or stuck deep in the mud, the KFI AS-35 Assault Series Winch delivers the power and reliability you need to get out of any situation. Built for ATVs, UTVs, and SxS vehicles, this 3500 lb winch features a high-strength synthetic cable, advanced braking systems, and water-resistant seals. Key Features: Rated Line Pull: 3500 lbs Motor: 12V DC, 1.15 hp permanent magnet Cable: 50' x 3/16'' synthetic rope smoke color Brake System: Dynamic and mechanical Clutch: All-metal cam activated freespool Gear Ratio: 180:1 with all-metal planetary gear drive Fairlead: Multi-directional POM roller Control Options: Handlebar-mounted mini-rocker switch Heavy-duty corded remote switch Mounting Bolt Pattern: Standard 4-hole 3.00'' x 4.88'' Dimensions: 13.62'' L x 4.44'' D x 4.76'' H Weight: 25.6 lbs complete kit Certification: CE Certified Included Accessories: Synthetic cable Cable hook stopper Fairlead Remote control Handlebar switch Installation hardware and instructions Benefits of the Cable Hook Stopper: Reduces roller wear and cable damage Prevents hook clatter during travel Protects winch motor from over-pulling Maintains cable tension Anti-kickback slits for added safety Sleek, professional appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.