Zoro Homepage

36 W, 36 L, 29 H, Grey

  • Mfr # T36RD-B1922SL-GPN-2300-P14

  • Zoro # G0856158


product price: $1,196.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
36
Length
36
Height
29
Diameter
36"
Tabletop Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B1922SL-GPN-2300-P14
Zoro #
G0856158
UPC #
810389025347
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
36"
Depth
21-1/4" (Chair)

Details

Item
KFI Round 36" Dia. Pedestal Table with 4 Lime KOOL Series Stack Chairs, Graphite Nebula Laminate Top
Tabletop Color
Grey
Finish
Gray Nebula
Color
Gray Nebula (Table Top), Silver (Table Base); Lime Green (Back and Seat)
Includes
(1) Table; (4) Chairs
Weight Capacity
400 lb. (Chair)
Type
Breakroom Table
Material
HPL (Table Top); Polypropylene (Back and Seat)

Description

Breakroom Table And Chair Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.