48in Pro-S ATV Plow Blade, steel, powder-coated, durable, and ready for snow

  • Mfr # 101975

  • Zoro # G216376460


product price: $55.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101975
Zoro #
G216376460
UPC #
748252680792
Country of Origin
United States

Description

The KFI 101975 winch mount is engineered for riders demanding strength, reliability, and broad compatibility. Built from 3/16'' steel and finished with a durable black powder coat, this winch mount is proudly made and provides a solid foundation to mount your winch securely behind your ATVs bumper. Whether tackling trails or moving obstacles, this mount offers dependable performance. Compatible with the Following Winches: KFI Winches: ST17, A2000, A2500-R2, A3000, SE25, SE35, AM-25, AM-35, AS-25, AS-35, U45-R2, SE45-R2, AS-50x AS-50x requires ATV-MR fairlead mount WARN Winches: VRX 25/25-S/35/35-S, A2000, A2500, U2500, 1.5ci, 2.5ci/ce, 3.0ci/ce/s, RT15/25/30/40, XT15/25/30/40, Vantage 2000-3000 lb, ProVantage 2500-3500 lb Ramsey: ATV2500, ATV3000 Superwinch: Terra 25/35, Terra 2500/3500 SR, A3500, LT2000, LT2500, LT3000, UT3000, LT4000ATV, LT4000 SR Mile Marker: PE2.5, PE3.5, PE2000, PE2500, PE3000, PE3500, VMX2.5 Cycle Country: Work Power 1500 Badland: 2-hole and standard winches see specs Champion: 2-hole, ATV 4-hole, and UTV 4-hole winches Smittybilt: XRC 2.0 requires #ATV-RF, XRC 3.0, XRC 4.0 Venom: 2000-5000 lb winches Hardcore Series with 3.00'' x 4.875'' bolt pattern Keeper Corp. Trakker: KT2000 Traveller: 1078088, 1078302 Quadboss: RP25, RP35 Mounting Compatibility: 4-Hole: 3.00'' x 4.875'' bolt pattern standard 2-Hole: 3.10'' spacing Requires a roller fairlead with a 4.875'' bolt pattern #ATV-RF if not included with winch Product Features: Constructed from heavy-duty 3/16'' American steel Powder-coated black for superior rust and weather resistance Metal bead blasted before coating for optimal finish adherence Mounts winch inside frame behind bumper varies by model All mounting hardware and detailed instructions included Plastic trimming may be required on some models Winch and roller fairlead sold separately Note: This mount fits a wide variety of winches up to 4500 lbs and is ideal for ATV riders needing a rugged, well-fitting solution. Satisfaction guaranteed by KFI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.