Zoro Homepage

66in Pro-Poly UTV Blade, Dual-curve poly face, tough steel frame, snow-ready

  • Mfr # 105866

  • Zoro # G116376478


product price: $589.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105866
Zoro #
G116376478
UPC #
748252650795
Country of Origin
United States

Description

Tackle winters worst with the KFI 105866 Pro-Poly 66'' UTV Plow Blade, engineered for performance, durability, and ease of use. This blade is part of KFIs premium Pro-Poly Series, built to handle heavy snow with a lightweight yet rugged poly face and reinforced steel frame. Key Features: Blade Width: 66 inches Blade Height: 21'' vertical face, approx. 27'' with included 7'' rubber flap Construction: Heavy-duty black poly face for reduced weight and corrosion resistance 3/16'' Grade 50 steel rib and frame for superior strength Dual-curvature blade design for optimal snow-rolling performance Wear Bar: 2-sided 3/16'' x 3'' Grade 50 steel, bolted with Grade 8 hardware Skid Plates: Fully adjustable, 3'' diameter Grade 50 steel with bolt-on brackets Finish: Powder-coated after metal bead blasting for maximum durability Extras Included: Plow markers, installation instructionsFitment: Compatible with KFI UTV Push Tubes and UTV-specific mount brackets Designed to fit a wide range of UTVs when paired with the correct KFI mount and push tube system Works with most popular UTV brands including Polaris, Can-Am, Honda, Yamaha, Kawasaki, and more mount sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.