Zoro Homepage

72" W, 29" (Cafe Height) H, Laminate Top, Walnut

  • Mfr # T3072R-B2015-BK-WL

  • Zoro # G0854520


product price: $619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
72"
Height
29" (Cafe Height)
Tabletop Material
Laminate
Tabletop Color
Walnut
Depth
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3072R-B2015-BK-WL
Zoro #
G0854520
UPC #
810389028904
Country of Origin
United States

Dimensions

Width
72"
Height
29" (Cafe Height)
Depth
30"

Details

Item
RaceTrack Table
Tabletop Material
Laminate
Tabletop Color
Walnut
Material
HPL (Table Top)
Color
Walnut (Table Top), Black (Base), Black (Edge)
Surface Material
Laminate

Description

RaceTrack Table,Black/Walnut,30 In.x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.