Zoro Homepage

72 W, 30 L, 29 H, Natural

  • Mfr # T3072-B2015-BK-NA

  • Zoro # G0854189


product price: $662.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
72
Length
30
Height
29
Tabletop Color
Natural
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3072-B2015-BK-NA
Zoro #
G0854189
UPC #
810389023817
Country of Origin
United States

Dimensions

Width
72
Length
30
Height
29
Depth
30"

Details

Item
KFI 30" x 72" Conference Table with Natural Top, Black X-Base
Tabletop Color
Natural
Finish
Natural
Color
Natural (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)

Description

Pedestal Table,Black/Nat,30 In.x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.