72 W, 36 L, 29 H, Laminate Top, Natural
Mfr # T3672-B2025-BK-NA
Zoro # G0854618
product price: $659.99
/eaKey Features
Width
72
Length
36
Height
29
Tabletop Material
Laminate
Tabletop Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3672-B2025-BK-NA
Zoro #
G0854618
UPC #
810389024098
Country of Origin
United States
Dimensions
Width
72
Length
36
Height
29
Depth
36"
Details
Item
KFI 36" x 72" Pedestal Table with Natural Top, Black X-Base
Tabletop Material
Laminate
Tabletop Color
Natural
Finish
Natural
Color
Natural (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)
Surface Material
Laminate
Description
Pedestal Table,Black/Nat,36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.