Zoro Homepage

ACTVHR AllControl ProV Plow Hand Remote - Live Winch & Dual Actuator Control, Backlit Buttons

  • Mfr # ACT-VHR

  • Zoro # G016422947


original price: $400.99
9% off
new price: $360.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT-VHR
Zoro #
G016422947
UPC #
691835792231
Country of Origin
United States

Description

inREPLACEMENT in KFI All Control Pro-V Plow Hand RemoteThis part is to be sold as a replacement component for the KFI All Control V-Plow Hand Remote due to loss or damage. This part will not work without the socket harness and actuator harness already installed. With this remote, users will be able to operate the plow using both the dash-mounted switches and the handheld control. This controller is designed to operate with most brand winches and your KFI plow actuators simultaneously or independently, offering multiple button options to move the plow into a scoop, V, or fully left or right positions.Specifications:Designed for use with KFI Pro-V PlowIncludes Hand Remote with Dash Mount #ACT-VHR ONLY inRequires in the V-Plow Socket Harness #ACT-HR-HAR NOT Included inRequires in 2x of the V-Plow Wire Harness #ACT-HAR NOT IncludedControls the Winch for Raising and Lowering the Plow SystemControls a 2 Hydraulic Actuators for Angling a V-PlowCan Be Used in Conjunction with the V-Plow system with the Dual Dash Rockers Switches 106180-AP inBlue in Backlit Buttons When Plugged In inON/OFF in Switch on Top of Remote to Prevent Accidental Operation While Plugged InThreaded Connection to Eliminate Accidental DisconnectionDash Clip Included for Storing on a flat surfaceWill work with most standard UTV WinchesWill most likely work with other brand V-Plows that have two independent Actuators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.