Zoro Homepage

Assault Series 2500lb ATV Winch with Synthetic Cable and Mini-Rocker Switch

  • Mfr # AS-25

  • Zoro # G416376482


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-25
Zoro #
G416376482
UPC #
748252669193
Country of Origin
United States

Description

Product Description: Whether you're navigating rugged trails, plowing snow, or stuck deep in the mud, the KFI AS-25 Assault Series 2500lb Winch is your ultimate recovery tool. Designed for ATVs, UTVs, and SxSs, this winch delivers reliable pulling power with a durable synthetic cable and a heavy-duty all-metal clutch system. With water-resistant seals, a dynamic and mechanical braking system, and a compact design, the AS-25 is built to perform in the harshest conditions. This complete kit includes a deluxe handlebar-mounted mini-rocker switch, cable hook stopper, and all necessary hardware-just add a model-specific mount. The AS-25 is CE certified and built to last. Key Features: Rated Line Pull: 2500 lbs. Motor: 12V DC, 1.07 hp Permanent Magnet Gear Ratio: 180:1 with all-metal planetary gear drive Brake System: Dynamic and mechanical Clutch: All-metal cam-activated freespool Synthetic Cable: 3/16'' x 50' Smoke color Fairlead: Multi-directional POM roller Control: Handlebar-mounted mini-rocker switch Mounting Bolt Pattern: 3.00'' x 4.88'' 4-hole Winch Dimensions: 13.5'' L x 4.44'' D x 4.76'' H Drum Size: 1.75'' D x 3.19'' L Recommended Battery: 12Ah minimum Weight: 24.3 lbs. complete kit Certification: CE Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.