Zoro Homepage

Assault Series Plug-N-Play Winch Kit - 3500 lb Synthetic Cable

  • Mfr # ASP-35

  • Zoro # G216376491


product price: $409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-35
Zoro #
G216376491
UPC #
748252657091
Country of Origin
United States

Description

Get ready to ride with confidence using the KFI ASP-35 Plug-N-Play Winch Kit, designed specifically for Polaris ATVs. Whether you're plowing snow, navigating muddy trails, or tackling rugged terrain, this 3500 lb winch delivers the power and reliability you need-all in a pre-assembled, easy-to-install package. Key Features: Rated Line Pull: 3500 lbs Motor: 12V DC, 1.15 hp permanent magnet Cable: 50' x 3/16'' synthetic rope smoke color Brake System: Dynamic and mechanical Clutch: All-metal cam activated freespool Gear Ratio: 180:1 with all-metal planetary gear drive Fairlead: Multi-directional POM roller Control: Handlebar-mounted mini-rocker switch and heavy-duty corded remote Mounting Bolt Pattern: 3.00'' x 4.875'' standard 4-hole Winch Weight: Approx. 25.6 lbs complete kit Certification: CE Certified Plug-N-Play Convenience: Pre-assembled winch, fairlead, contactor, and hook stopper in a model-specific mount Designed to work with Polaris OEM handlebar wire harness for fast, clean installation Typical install time: 15-20 minutes Included in the Kit: Assault Series 3500 lb winch Synthetic cable and split cable hook stopper Electrical contactor POM roller fairlead Handlebar mini-rocker switch Model-specific winch mount Installation hardware and instructions Cable Hook Stopper Benefits: Reduces roller and cable wear Prevents hook clatter during travel Protects winch motor from over-pulling Maintains cable tension Anti-kickback slits for added safety Sleek, professional appearance Polaris ATV Fitment: Compatible with a wide range of Polaris models including: Scrambler 850/1000 XP 2013-2025 Sportsman 450/570/850/XP 1000 2012-2025 Sportsman Touring, Utility HD LE, BigBoss 6x6, ETX, X2 Some models may require: Relocation of contactor 2 bolts Additional Polaris Handlebar Wire Harness #AP-HARNESS Bumper Conversion Bracket #101895

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.