Zoro Homepage

Assault Winch, 5000lb pull, synthetic cable, waterproof, remote,

  • Mfr # AS-50X

  • Zoro # G816376471


product price: $478.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-50X
Zoro #
G816376471
UPC #
748252663993
Country of Origin
United States

Description

KFI AS-50x Assault Series 5000 lb Winch - Synthetic Cable When the trail gets tough, the snow gets deep, or the mud gets thick, the KFI AS-50x Assault Series Winch is your ultimate recovery tool. Designed for ATVs, UTVs, and SxS vehicles, this 5000 lb winch delivers unmatched pulling power, rugged durability, and premium features to get you out of any jam with confidence. Key Features: Rated Line Pull: 5000 lbs - ideal for heavy-duty ATV/UTV recovery Motor: 12V DC, 1.22 hp permanent magnet for reliable performance Cable: 38 ft of 15/64'' synthetic rope smoke color - strong, lightweight, and safe Brake System: Dynamic and mechanical for secure load holding Clutch: All-metal cam-activated freespool for easy cable deployment Gear Ratio: 180:1 with all-metal planetary gear drive for smooth operation Fairlead: Multi-directional POM roller for reduced cable wear Control Options: Deluxe dash-mounted rocker switch Heavy-duty corded remote switch for flexible operation Mounting Bolt Pattern: Standard 4-hole 3.00'' x 4.875'' Dimensions: 13.9'' L x 4.45'' D x 4.76'' H Weight: 26.0 lbs complete kit Certification: CE Certified Included in the Box: AS-50x Assault Series Winch Synthetic cable and cable hook stopper Fairlead Dash-mounted rocker switch Corded remote control Installation hardware and detailed instructions Cable Hook Stopper Benefits: Reduces wear on rollers and cable Eliminates hook clatter during travel Prevents over-pulling and protects winch motor Maintains cable tension and safety Anti-kickback slits for added protection Sleek, professional appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.