Zoro Homepage

Barstool, w/Silver Frame, Wood Back

  • Mfr # BR1310SL-SP28-2417

  • Zoro # G0855659


product price: $443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Wood
Frame Material
16 ga. Steel
Backrest
Stained Back
Seat Material
Fabric
Weight Capacity
400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1310SL-SP28-2417
Zoro #
G0855659
UPC #
810389024449
Country of Origin
United States

Dimensions

Seat Height Range
30"

Details

Color
Silver, Espresso, Alpine
Material
Wood
Frame Material
16 ga. Steel
Backrest
Stained Back
Item
Barstool,w/Silver Frame,Wood Back
Seat Material
Fabric
Weight Capacity
400 lb.

Description

Barstool,w/Silver Frame,Wood Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.