Zoro Homepage

Barstool, w/Silver Frame, Wood Back, Color: Silver, Espresso, Black

  • Mfr # BR1310SL-SP28-3906

  • Zoro # G0855519


product price: $376.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Wood
Weight Capacity
400 lb.
Backrest
Stained Back
Seat Height Range
30"
Frame Material
16 ga. Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1310SL-SP28-3906
Zoro #
G0855519
UPC #
810389024470
Country of Origin
United States

Dimensions

Seat Height Range
30"

Details

Color
Silver, Espresso, Black
Material
Wood
Weight Capacity
400 lb.
Backrest
Stained Back
Item
Barstool,w/Silver Frame,Wood Back
Frame Material
16 ga. Steel
Seat Material
Vinyl

Description

Barstool,w/Silver Frame,Wood Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.