Barstool, w/Silver Frame, Wood Back, Color: Silver, Natural, Black
Mfr # BR1310SL-SP22-2902
Zoro # G0855458
product price: $443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Wood
Seat Material
Fabric
Frame Material
16 ga. Steel
Weight Capacity
400 lb.
Backrest
Stained Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR1310SL-SP22-2902
Zoro #
G0855458
UPC #
810389021158
Country of Origin
United States
Dimensions
Seat Height Range
30"
Details
Color
Silver, Natural, Black
Material
Wood
Seat Material
Fabric
Frame Material
16 ga. Steel
Weight Capacity
400 lb.
Backrest
Stained Back
Item
Barstool,w/Silver Frame,Wood Back
Description
Barstool,w/Silver Frame,Wood Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.