Barstool, w/Silver Frame, Wood Back, Frame Material: 16 ga. Steel
Mfr # BR1310SL-SP28-3306
Zoro # G0855631
product price: $376.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Wood
Weight Capacity
400 lb.
Seat Height Range
30"
Backrest
Stained Back
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR1310SL-SP28-3306
Zoro #
G0855631
UPC #
810389024463
Country of Origin
United States
Dimensions
Seat Height Range
30"
Details
Color
Silver, Espresso, Deep Navy
Material
Wood
Weight Capacity
400 lb.
Backrest
Stained Back
Seat Material
Vinyl
Item
Barstool,w/Silver Frame,Wood Back
Frame Material
16 ga. Steel
Description
Barstool,w/Silver Frame,Wood Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.