Zoro Homepage

Barstool, w/Silver Frame, Wood Back, Seat Height Range: 30"

  • Mfr # BR1310SL-SP28-2113

  • Zoro # G0855543


product price: $443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Wood
Weight Capacity
400 lb.
Seat Material
Fabric
Frame Material
16 ga. Steel
Backrest
Stained Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1310SL-SP28-2113
Zoro #
G0855543
UPC #
810389024425
Country of Origin
United States

Dimensions

Seat Height Range
30"

Details

Color
Silver, Espresso, Brown
Material
Wood
Weight Capacity
400 lb.
Seat Material
Fabric
Frame Material
16 ga. Steel
Backrest
Stained Back
Item
Barstool,w/Silver Frame,Wood Back

Description

Barstool,w/Silver Frame,Wood Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.