Zoro Homepage

Bentwood Stool, Espresso

  • Mfr # BR9222CH-ESPRESSO

  • Zoro # G0855613


product price: $261.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Chrome/Espresso
Finish
Laminate
Caster Type
Non Marring Floor Glides
Frame Material
16 ga. Steel
Seat Height Range
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR9222CH-ESPRESSO
Zoro #
G0855613
UPC #
810389023534
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
30"

Details

Color
Chrome/Espresso
Finish
Laminate
Caster Type
Non Marring Floor Glides
Frame Material
16 ga. Steel
Item
Bentwood Stool,Espresso
Seat Material
Plywood
Weight Capacity
300 lb.
Backrest
Slight Flex

Description

Bentwood Stool,Espresso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.