Zoro Homepage

Bentwood Stool, White

  • Mfr # BR9222CH-WHITE

  • Zoro # G0855668


product price: $224.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Chrome/White
Finish
Laminate
Frame Material
16 ga. Steel
Caster Type
Non Marring Floor Glides
Weight Capacity
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR9222CH-WHITE
Zoro #
G0855668
UPC #
810389023558
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
30"

Details

Color
Chrome/White
Finish
Laminate
Frame Material
16 ga. Steel
Item
Bentwood Stool,White
Caster Type
Non Marring Floor Glides
Weight Capacity
300 lb.
Backrest
Slight Flex
Seat Material
Plywood

Description

Bentwood Stool,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.