Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat
Mfr # HTB1040SV-3301
Zoro # G0857777
product price: $157.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Arm Style
No Arms
Seat Material
Vinyl
Back Material
Vinyl
Style
Armless Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTB1040SV-3301
Zoro #
G0857777
UPC #
-
Country of Origin
United States
Details
Item
Chair,Armless,500lb. Capacity
Arm Style
No Arms
Seat Material
Vinyl
Back Material
Vinyl
Style
Armless Chair
Description
Chair,Armless,500lb. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.