Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat

  • Mfr # HTB1040SV-3306

  • Zoro # G0857871


product price: $157.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Arm Style
No Arms
Seat Material
Vinyl
Back Material
Vinyl
Style
Armless Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTB1040SV-3306
Zoro #
G0857871
UPC #
-
Country of Origin
United States

Details

Item
Chair,Armless,500lb. Capacity
Arm Style
No Arms
Seat Material
Vinyl
Back Material
Vinyl
Style
Armless Chair

Description

Chair,Armless,500lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.