
Counter Height Stool, Black, Caster Type: Durable Nylon Glides
Mfr # CT2300-P10
Zoro # G7756843
product price: $313.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Caster Type
Durable Nylon Glides
Color
Black
Frame Material
15 ga. Cold-Rolled Tubular Steel
Material
Aluminum Alloy
Finish
Silver Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT2300-P10
Zoro #
G7756843
UPC #
819832022018
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
25"
Details
Caster Type
Durable Nylon Glides
Color
Black
Frame Material
15 ga. Cold-Rolled Tubular Steel
Material
Aluminum Alloy
Finish
Silver Powder Coated
Backrest
Perforated
Weight Capacity
400 lb.
Seat Material
Polypropylene
Item
Counter Height Stool,Black
Description
Counter Height Stool,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.