Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter Height Stool, Lime Gn

  • Mfr # CT2300-P14

  • Zoro # G7756870


product price: $328.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Backrest
Perforated
Material
Aluminum Alloy
Color
Lime Green
Caster Type
Durable Nylon Glides
Frame Material
15 ga. Cold-Rolled Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2300-P14
Zoro #
G7756870
UPC #
819832022032
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
25"

Details

Backrest
Perforated
Item
Counter Height Stool,Lime Gn
Material
Aluminum Alloy
Color
Lime Green
Caster Type
Durable Nylon Glides
Frame Material
15 ga. Cold-Rolled Tubular Steel
Seat Material
Polypropylene
Finish
Silver Powder Coated
Weight Capacity
400 lb.

Description

Counter Height Stool,Lime Gn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.