
Counter Height Stool, Lt Grey
Mfr # CT2300-P13
Zoro # G7756861
product price: $302.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Frame Material
15 ga. Cold-Rolled Tubular Steel
Finish
Silver Powder Coated
Weight Capacity
400 lb.
Caster Type
Durable Nylon Glides
Backrest
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT2300-P13
Zoro #
G7756861
UPC #
819832022025
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
25"
Details
Frame Material
15 ga. Cold-Rolled Tubular Steel
Finish
Silver Powder Coated
Item
Counter Height Stool,Lt Grey
Weight Capacity
400 lb.
Caster Type
Durable Nylon Glides
Backrest
Perforated
Material
Aluminum Alloy
Color
Light Gray
Seat Material
Polypropylene
Description
Counter Height Stool,Lt Grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.