
Counter Height Stool, Yellow
Mfr # CT2300-P12
Zoro # G7756898
product price: $302.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
Silver Powder Coated
Seat Height Range
25"
Frame Material
15 ga. Cold-Rolled Tubular Steel
Color
Yellow
Backrest
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT2300-P12
Zoro #
G7756898
UPC #
819832022056
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
25"
Details
Item
Counter Height Stool,Yellow
Finish
Silver Powder Coated
Frame Material
15 ga. Cold-Rolled Tubular Steel
Color
Yellow
Backrest
Perforated
Weight Capacity
400 lb.
Seat Material
Polypropylene
Material
Aluminum Alloy
Caster Type
Durable Nylon Glides
Description
Counter Height Stool,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.