Zoro Homepage

HeavyDuty UTV Front Plow Mount, PowderCoated Steel, Direct Fit

  • Mfr # 106420

  • Zoro # G816376488


original price: $99.95
5% off
new price: $94.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106420
Zoro #
G816376488
UPC #
748252679598
Country of Origin
United States

Description

UTV Front Lower Plow Mount Compatibility:The mount is compatible with the following UTV Tube Systems:Newer Pro 2.0 UTV Tube System-Part #106300 Square Tube StyleOlder Style UTV Tube SystemDiscontinued-Part #105635 Round Tube Style The NEW PRO-V Plow System Square Tube StyleCompatible parts: #106180-MP, #106180-AP or #106180-APH UTV Model Specific Plow Mount Specifications:Front Lower Plow Mount System: Allows for easy attachment and removal of the plow.Uses Two Standard 5/8'' Hitch Pins for Secure Connection comes with push tubesPlate Material: Constructed from 1/4'' thick grade 50 steel for durability and strength.Plow Mounting Tabs: Made from 1/4'' thick grade 50 steel to ensure a secure fit.Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish.Powder Coated Black: Ensures supreme durability and corrosion resistance.Installation: Comes with complete instructions for hassle-free installation.All Necessary Hardware Included: Provides all the mounting hardware needed for installation.Satisfaction Guaranteed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.