Kawasaki Ridge 1000 Front Lower UTV Plow Mount, 1/4in Grade 50 Steel, Powder Coat

  • Mfr # 106675

  • Zoro # G616376466


original price:  $125.99 , new price: $115.99 , 7 percent off
new price:  $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106675
Zoro #
G616376466
UPC #
691835792330
Country of Origin
United States

Description

KFI Application ChartKawasaki UTV * Year NOTESRidge 1000 '24-25 CNOTES: C: May require drillingUTV Model Specific Plow Mount Specifications:Front Lower Plow Mount System: Allows for easy attachment and removal of the plow.Uses Two Standard 5/8'' Hitch Pins for Secure Connection comes with push tubesPlate Material: Constructed from 1/4'' thick grade 50 steel for durability and strength.Plow Mounting Tabs: Made from 1/4'' thick grade 50 steel to ensure a secure fit.Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish.Powder Coated Black: Ensures supreme durability and corrosion resistance.Installation: Comes with complete instructions for hassle-free installation.All Necessary Hardware Included: Provides all the mounting hardware needed for installation.Satisfaction GuaranteedThis mount offers a robust and durable option for UTV plowing needs, ensuring long-lasting performance and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.