
KFI 30" Round Bar Height Breakroom Table, Medium Oak Finish, Arched X-Base, 42 W, 30 L, 42 H (Discontinued)
- Mfr # T30RD-B2115-38-MO
- Zoro # G7350730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T30RD-B2115-38-MO
Zoro #
G7350730
UPC #
-
Country of Origin
United States
Dimensions
Width
42
Length
30
Height
42
Details
Item
KFI 30" Round Bar Height Breakroom Table, Medium Oak Finish, Arched X-Base
Shape
Round
Frame Material
Steel
Series
Mode Tables
Type
Pedestal Table
Material
HPL (Table Top)
Color
Medium Oak
Description
Table,Bar Height,Medium Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.