KFI Mode 36" x 84" Conference Table, Studio Teak Finish, Round Silver Base, Standard Height, 84 W

  • Mfr # T3684-B1922-SL-7969K

  • Zoro # G8298759


product price:  $1,017.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
84
Length
36
Height
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3684-B1922-SL-7969K
Zoro #
G8298759
UPC #
819832026887
Country of Origin
United States

Dimensions

Width
84
Length
36
Height
29

Details

Item
KFI Mode 36" x 84" Conference Table, Studio Teak Finish, Round Silver Base, Standard Height

Description

Pedestal Table,Studio Teak Top,36 In.X84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.