KFI Mode 42" x 72" Conference Table, Studio Teak Finish, Round Black Base, Standard Height, 72 W
Mfr # T4272-B1922-BK-7969K
Zoro # G8490279
product price:Â $1,051.99
/eaKey Features
Width
72
Length
42
Height
29
Tabletop Material
HPL
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4272-B1922-BK-7969K
Zoro #
G8490279
UPC #
819832027884
Country of Origin
United States
Dimensions
Width
72
Length
42
Height
29
Details
Item
KFI Mode 42" x 72" Conference Table, Studio Teak Finish, Round Black Base, Standard Height
Tabletop Material
HPL
Tabletop Color
Black
Finish
Black
Assembled/Unassembled
Assembled
Surface Material
Laminate
Description
Ped Table,Studio Teak/Black,42 In.x72 In.x29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.