Zoro Homepage

KFI Stack Chair With Arms - Fabric -2" thick Seat Navy Fabric

  • Mfr # 421CH-1304 NAVY FABRIC

  • Zoro # G305488289


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Style
Stacking Arm Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421CH-1304 NAVY FABRIC
Zoro #
G305488289
UPC #
-
Country of Origin
United States

Details

Style
Stacking Arm Chair

Description

Multi-purpose stack chairs fabric upholstered stack chair with 2" thick cushioning & armrests multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets ca 117 fire code.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.