Kool Beam Seat Beam Seating, 47 in W 22 in L 31 in H, Polypropylene Seat

  • Mfr # 2300BEAM2-P12

  • Zoro # G7754527


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Frame Material
15 Gauge Cold Rolled Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM2-P12
Zoro #
G7754527
UPC #
818058020150
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Seat Height Min.
17.50"
Back Height
14"
Seat Width
18"
Seat Depth
18"
Height
31"
Width
47”
Back Width
18"
Seat Height Max.
30"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat, Back: Yellow; Frame: Silver Powder-Coated
Series
Kool Beam
Green Certification or Other Recognition
GREENGUARD Gold, GREENGUARD
Features
Perforated Back, Ventilation, Adjustable Glide, Comfortable
Frame Color
Powder Coated Silver
Office Chair Style
Seat Beam
Green Environmental Attribute
Post-consumer-waste% - 0.3
Weight Capacity
400 lb.
Assembly
Assembled
Material
Seat, Back: Polypropylene
Recycled Content
1
Style
Beam Seating

Description

Seat Beam Seating,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.