Kool Beam Seat Beam Seating, 47 in W 22†L 31†H
Mfr # 2300BEAM2-BP08-SP41
Zoro # G7754350
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Frame Material
15 Gauge Cold Rolled Tubular Steel
Series
Kool Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2300BEAM2-BP08-SP41
Zoro #
G7754350
UPC #
811774030304
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Width
47”
Details
Item
Seat Beam Seating
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: Coral; Back: White; Frame: Silver Powder-Coated
Series
Kool Beam
Weight Capacity
400 lb.
Office Chair Style
Seat Beam
Material
Seat, Back: Polypropylene
Style
Beam Seating
Description
Seat Beam Bench,Coral Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.